- Radial Shaft Seal
- 430.23 mm Shaft Diameter
- 489.99 mm Housing Bore Diameter
- 23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Style | Internal |
| Case Construction | Steel Case w/Inner Case |
| Cover/Compensation Ring/Plate Required | No |
| Seal Design | Molded Design |
| Lip Type | Single Lip w/Spring |
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 489.99 mm |
| Lip Material | Nitrile |
| Seal Application | General Purpose |
| Pressure | 15 psi |
| Inch/Metric | Metric |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Spring Material | Carbon Steel Garter |
| Shaft Dia. | 430.23 mm |
| Construction | HDS2 |
| Temperature Range [Max] | 250 °F |
| Weight | 7.851 LB |
| EAN or UPC | 85311129190 |

