- Radial Shaft Seal
- 42.88 mm Shaft Diameter
- 66.62 mm Housing Bore Diameter
- 12.7 mm Width
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Temperature Range [Max] | 300 °F |
| Case Construction | Steel Case w/o Inner Case |
| Inch/Metric | Metric |
| Housing Bore Dia. | 66.62 mm |
| Spring Material | Carbon Steel Garter |
| Cover/Compensation Ring/Plate Required | No |
| Surface Speed [Nom] | 3,600 ft/min |
| Lip Material | Polyacrylate |
| Lip Style | Internal |
| Seal Application | General Purpose |
| Temperature Range [Min] | -40 °F |
| Construction | CRW2 |
| Shaft Dia. | 42.88 mm |
| Lip Type | Single Lip w/Spring |
| Seal Design | Bonded Design |
| Weight | 0.111 LB |
| EAN or UPC | 85311017855 |

