- Radial Shaft Seal
- 168 mm Shaft Diameter
- 200 mm Housing Bore Diameter
- 15 mm Width
| Shaft Dia. | 168 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 200 mm |
| Weight | 0.763 LB |
| EAN or UPC | 7316579047265 |
| Shaft Dia. | 168 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 200 mm |
| Weight | 0.763 LB |
| EAN or UPC | 7316579047265 |