- Radial Shaft Seal
- 42.88 mm Shaft Diameter
- 67.31 mm Housing Bore Diameter
- 7.37 mm Width
| Lip Type | External Lip Seal w/Spring |
| Construction | X4 |
| Spring Material | None |
| Lip Style | External |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.005@2000 |
| Inch/Metric | Metric |
| Seal Application | External Lip Seal |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 42.88 mm |
| Housing Bore Dia. | 67.31 mm |
| Seal Design | Bonded Design |
| Temperature Range [Max] | 225 °F |
| Lip Material | Nitrile |
| Case Construction | Steel Case w/o Inner Case |
| Temperature Range [Min] | -40 °F |
| Weight | 0.186 LB |
| EAN or UPC | 85311017701 |

