Skip to content Skip to navigation menu
Metric Radial Shaft Seal

16816

Metric Radial Shaft Seal
Item #100747043
  • Radial Shaft Seal
  • 42.88 mm Shaft Diameter
  • 66.62 mm Housing Bore Diameter
  • 12.7 mm Width
Metric Radial Shaft Seal
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Shaft Seal
  • 42.88 mm Shaft Diameter
  • 66.62 mm Housing Bore Diameter
  • 12.7 mm Width

description

  • Single lip, spring-loaded design without inner cases. Where operating conditions exceed standard materials, type CRW offers a wide range of special materials.
Misalignment & Runout (In. @ Feet Per Minute) 0.015@1000, 0.010@3600
Temperature Range [Max] 225 °F
Inch/Metric Metric
Lip Material Nitrile
Construction CRW1
Temperature Range [Min] -65 °F
Case Construction Steel Case w/o Inner Case
Housing Bore Dia. 66.62 mm
Lip Style Internal
Spring Material Carbon Steel Garter
Seal Design Bonded Design
Surface Speed [Nom] 1,990 ft/min
Cover/Compensation Ring/Plate Required No
Shaft Dia. 42.88 mm
Lip Type Single Lip w/Spring
Pressure 10 psi
Seal Application General Purpose
Weight 0.102 LB
EAN or UPC 85311017688
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison