- Radial Shaft Seal
- 42.88 mm Shaft Diameter
- 66.62 mm Housing Bore Diameter
- 7.95 mm Width
| Lip Type | Dual Lip w/One Spring |
| Inch/Metric | Metric |
| Shaft Dia. | 42.88 mm |
| Seal Application | Dirt Exclusion and Lubricant Retention |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Pressure | 10 psi |
| Housing Bore Dia. | 66.62 mm |
| Lip Material | Nitrile |
| Construction | CRWA1 |
| Lip Style | Internal |
| Temperature Range [Max] | 250 °F |
| Seal Design | Bonded Design |
| Surface Speed [Nom] | 3,600 ft/min |
| Spring Material | Carbon Steel Garter |
| Case Construction | Steel Case w/o Inner Case |
| Weight | 0.089 LB |
| EAN or UPC | 85311179072 |

