- Radial Shaft Seal
- 425.45 mm Shaft Diameter
- 476.25 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Seal Design | Bonded Design |
| Housing Bore Dia. | 476.25 mm |
| Lip Material | Nitrile |
| Temperature Range [Min] | -40 °F |
| Seal Application | General Purpose |
| Temperature Range [Max] | 250 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Type | Non-Split |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 425.45 mm |
| Case Construction | Steel Case w/Inner Case |
| Inch/Metric | Metric |
| Pressure | 10 psi |
| Lip Style | Internal |
| Construction | HDS1 |
| Spring Material | Carbon Steel Garter |
| Weight | 6.303 LB |
| EAN or UPC | 85311129084 |

