- Radial Shaft Seal
- 425.25 mm Shaft Diameter
- 469.9 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Pressure | 10 psi |
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 469.9 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Construction | HDS1 |
| Case Construction | Steel Case w/Inner Case |
| Surface Speed [Nom] | 5,000 ft/min |
| Spring Material | Carbon Steel Garter |
| Inch/Metric | Metric |
| Seal Design | Bonded Design |
| Shaft Dia. | 425.25 mm |
| Lip Type | Non-Split |
| Cover/Compensation Ring/Plate Required | No |
| Lip Style | Internal |
| Lip Material | Fluoroelastomer - Viton |
| Temperature Range [Max] | 400 °F |
| Seal Application | General Purpose |
| Weight | 6.223 LB |
| EAN or UPC | 85311129053 |

