- Radial Shaft Seal
- 425.45 mm Shaft Diameter
- 463.55 mm Housing Bore Diameter
- 17.48 mm Width
| Inch/Metric | Metric |
| Housing Bore Dia. | 463.55 mm |
| Lip Type | Non-Split |
| Shaft Dia. | 425.45 mm |
| Weight | 6.153 LB |
| EAN or UPC | 85311128995 |
| Inch/Metric | Metric |
| Housing Bore Dia. | 463.55 mm |
| Lip Type | Non-Split |
| Shaft Dia. | 425.45 mm |
| Weight | 6.153 LB |
| EAN or UPC | 85311128995 |