- Radial Shaft Seal
- 42.88 mm Shaft Diameter
- 64.8 mm Housing Bore Diameter
- 9.53 mm Width
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 64.8 mm |
| Lip Type | Dual Lip w/One Spring |
| Inch/Metric | Metric |
| Temperature Range [Max] | 250 °F |
| Lip Style | Internal |
| Case Construction | Steel Case w/o Inner Case |
| Pressure | 10 psi |
| Spring Material | Carbon Steel Garter |
| Cover/Compensation Ring/Plate Required | No |
| Construction | HMSA21 |
| Seal Application | Light Dirt Exclusion |
| Lip Material | Nitrile |
| Seal Design | Assembled Design |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Shaft Dia. | 42.88 mm |
| Weight | 0.137 LB |
| EAN or UPC | 85311017633 |

