- Radial Shaft Seal
- 42 mm Shaft Diameter
- 62 mm Housing Bore Diameter
- 8 mm Width
| Housing Bore Dia. | 62 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 42 mm |
| Weight | 0.073 LB |
| EAN or UPC | 85311282758 |
| Housing Bore Dia. | 62 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 42 mm |
| Weight | 0.073 LB |
| EAN or UPC | 85311282758 |