- Radial Shaft Seal
- 164.998 mm Shaft Diameter
- 200.253 mm Housing Bore Diameter
- 15.011 mm Width
| Inch/Metric | Metric |
| Shaft Dia. | 164.998 mm |
| Lip Type | Non-Split |
| Housing Bore Dia. | 200.253 mm |
| Weight | 1.045 LB |
| EAN or UPC | 85311466646 |
| Inch/Metric | Metric |
| Shaft Dia. | 164.998 mm |
| Lip Type | Non-Split |
| Housing Bore Dia. | 200.253 mm |
| Weight | 1.045 LB |
| EAN or UPC | 85311466646 |