- Radial Shaft Seal
- 419.1 mm Shaft Diameter
- 457.504 mm Housing Bore Diameter
- 15.875 mm Width
| Lip Type | Non-Split |
| Housing Bore Dia. | 457.504 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 419.1 mm |
| Weight | 3.407 LB |
| EAN or UPC | 85311474146 |
| Lip Type | Non-Split |
| Housing Bore Dia. | 457.504 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 419.1 mm |
| Weight | 3.407 LB |
| EAN or UPC | 85311474146 |