- Radial Shaft Seal
- 42 mm Shaft Diameter
- 56.3 mm Housing Bore Diameter
- 8 mm Width
| Housing Bore Dia. | 56.3 mm |
| Shaft Dia. | 42 mm |
| Inch/Metric | Metric |
| Weight | 0.099 LB |
| EAN or UPC | 85311182867 |
| Housing Bore Dia. | 56.3 mm |
| Shaft Dia. | 42 mm |
| Inch/Metric | Metric |
| Weight | 0.099 LB |
| EAN or UPC | 85311182867 |