- Radial Shaft Seal
- 419.1 mm Shaft Diameter
- 482.6 mm Housing Bore Diameter
- 25.4 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Spring Material | Carbon Steel Garter |
| Lip Type | Non-Split |
| Seal Design | Bonded Design |
| Pressure | 10 psi |
| Case Construction | Steel Case w/Inner Case |
| Shaft Dia. | 419.1 mm |
| Housing Bore Dia. | 482.6 mm |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Cover/Compensation Ring/Plate Required | No |
| Surface Speed [Nom] | 5,000 ft/min |
| Inch/Metric | Metric |
| Construction | HDS1 |
| Lip Style | Internal |
| Lip Material | Nitrile |
| Seal Application | General Purpose |
| Weight | 6.373 LB |
| EAN or UPC | 85311128957 |

