- Radial Shaft Seal
- 419.1 mm Shaft Diameter
- 482.6 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Style | Internal |
| Lip Type | Single Lip w/Spring |
| Temperature Range [Min] | -40 °F |
| Seal Application | General Purpose |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Housing Bore Dia. | 482.6 mm |
| Cover/Compensation Ring/Plate Required | No |
| Construction | HDS3 |
| Case Construction | Steel Case w/Inner Case |
| Surface Speed [Nom] | 5,000 ft/min |
| Inch/Metric | Metric |
| Temp Description | w/4 Adjustable Lugs |
| Temperature Range [Max] | 250 °F |
| Shaft Dia. | 419.1 mm |
| Spring Material | Carbon Steel Garter |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Seal Design | Molded Design |
| Pressure | 15 psi |
| Weight | 6.373 LB |
| EAN or UPC | 85311128940 |

