- Radial Shaft Seal
- 419.1 mm Shaft Diameter
- 469.9 mm Housing Bore Diameter
- 25.4 mm Width
| Shaft Dia. | 419.1 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 469.9 mm |
| Lip Type | Split |
| Weight | 3.969 LB |
| EAN or UPC | 85311179065 |
| Shaft Dia. | 419.1 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 469.9 mm |
| Lip Type | Split |
| Weight | 3.969 LB |
| EAN or UPC | 85311179065 |