- Radial Shaft Seal
- 419.1 mm Shaft Diameter
- 469.9 mm Housing Bore Diameter
- 20.65 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Temperature Range [Max] | 400 °F |
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 469.9 mm |
| Lip Style | Internal |
| Seal Design | Bonded Design |
| Construction | HDS1 |
| Shaft Dia. | 419.1 mm |
| Case Construction | Steel Case w/Inner Case |
| Surface Speed [Nom] | 5,000 ft/min |
| Inch/Metric | Metric |
| Cover/Compensation Ring/Plate Required | No |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Material | Fluoroelastomer - Viton |
| Pressure | 10 psi |
| Spring Material | Carbon Steel Garter |
| Lip Type | Non-Split |
| Seal Application | General Purpose |
| Weight | 6.223 LB |
| EAN or UPC | 85311128896 |

