- Radial Shaft Seal
- 419.1 mm Shaft Diameter
- 469.9 mm Housing Bore Diameter
- 20.65 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Housing Bore Dia. | 469.9 mm |
| Surface Speed [Nom] | 5,000 ft/min |
| Temperature Range [Max] | 250 °F |
| Pressure | 15 psi |
| Inch/Metric | Metric |
| Lip Style | Internal |
| Temperature Range [Min] | -40 °F |
| Case Construction | Steel Case w/Inner Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Material | Nitrile |
| Shaft Dia. | 419.1 mm |
| Lip Type | Single Lip w/Spring |
| Seal Application | General Purpose |
| Construction | HDS2 |
| Spring Material | Carbon Steel Garter |
| Cover/Compensation Ring/Plate Required | No |
| Temp Description | w/4 Lugs |
| Seal Design | Molded Design |
| Weight | 6.223 LB |
| EAN or UPC | 85311128872 |

