- Radial Shaft Seal
- 419.1 mm Shaft Diameter
- 469.9 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Type | Single Lip w/Spring |
| Seal Design | Molded Design |
| Surface Speed [Nom] | 5,000 ft/min |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Temperature Range [Max] | 250 °F |
| Cover/Compensation Ring/Plate Required | No |
| Temp Description | w/4 Adjustable Lugs |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Seal Application | General Purpose |
| Inch/Metric | Metric |
| Case Construction | Steel Case w/Inner Case |
| Shaft Dia. | 419.1 mm |
| Housing Bore Dia. | 469.9 mm |
| Temperature Range [Min] | -40 °F |
| Lip Style | Internal |
| Construction | HDS3 |
| Pressure | 15 psi |
| Spring Material | Carbon Steel Garter |
| Weight | 6.223 LB |
| EAN or UPC | 85311128834 |

