- Radial Shaft Seal
- 419.1 mm Shaft Diameter
- 457.2 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Temperature Range [Max] | 250 °F |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Min] | -40 °F |
| Pressure | 10 psi |
| Inch/Metric | Metric |
| Shaft Dia. | 419.1 mm |
| Construction | HDS1 |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Cover/Compensation Ring/Plate Required | No |
| Spring Material | Carbon Steel Garter |
| Seal Design | Bonded Design |
| Seal Application | General Purpose |
| Lip Type | Non-Split |
| Housing Bore Dia. | 457.2 mm |
| Lip Material | Nitrile |
| Lip Style | Internal |
| Surface Speed [Nom] | 5,000 ft/min |
| Weight | 6.073 LB |
| EAN or UPC | 85311128711 |

