
- Radial Shaft Seal
- 419.1 mm Shaft Diameter
- 450.85 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
Seal Design | Bonded Design |
Temperature Range [Min] | -40 °F |
Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
Housing Bore Dia. | 450.85 mm |
Case Construction | Steel Case w/Inner Case |
Shaft Dia. | 419.1 mm |
Lip Style | Internal |
Lip Type | Non-Split |
Spring Material | Carbon Steel Garter |
Pressure | 10 psi |
Seal Application | General Purpose |
Construction | HDS1 |
Lip Material | Nitrile |
Surface Speed [Nom] | 5,000 ft/min |
Cover/Compensation Ring/Plate Required | No |
Inch/Metric | Metric |
Temperature Range [Max] | 250 °F |
Weight | 6.003 LB |
EAN or UPC | 85311128698 |
