- Radial Shaft Seal
- 42 mm Shaft Diameter
- 55 mm Housing Bore Diameter
- 7 mm Width
| Inch/Metric | Metric |
| Shaft Dia. | 42 mm |
| Housing Bore Dia. | 55 mm |
| Weight | 0.054 LB |
| EAN or UPC | 85311361439 |
| Inch/Metric | Metric |
| Shaft Dia. | 42 mm |
| Housing Bore Dia. | 55 mm |
| Weight | 0.054 LB |
| EAN or UPC | 85311361439 |