- Radial Shaft Seal
- 40 mm Shaft Diameter
- 52 mm Housing Bore Diameter
- 7 mm Width
| Housing Bore Dia. | 52 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 40 mm |
| Weight | 0.087 LB |
| EAN or UPC | 85311454759 |
| Housing Bore Dia. | 52 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 40 mm |
| Weight | 0.087 LB |
| EAN or UPC | 85311454759 |