- Radial Shaft Seal
- 41 mm Shaft Diameter
- 57 mm Housing Bore Diameter
- 8 mm Width
| Shaft Dia. | 41 mm |
| Housing Bore Dia. | 57 mm |
| Inch/Metric | Metric |
| Weight | 0.073 LB |
| EAN or UPC | 85311454698 |
| Shaft Dia. | 41 mm |
| Housing Bore Dia. | 57 mm |
| Inch/Metric | Metric |
| Weight | 0.073 LB |
| EAN or UPC | 85311454698 |