- Radial Shaft Seal
- 416.56 mm Shaft Diameter
- 469.9 mm Housing Bore Diameter
- 20.65 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Surface Speed [Nom] | 5,000 ft/min |
| Inch/Metric | Metric |
| Lip Material | Nitrile |
| Temperature Range [Max] | 250 °F |
| Temp Description | w/4 Lugs |
| Pressure | 15 psi |
| Seal Application | General Purpose |
| Temperature Range [Min] | -40 °F |
| Cover/Compensation Ring/Plate Required | No |
| Construction | HDS2 |
| Seal Design | Molded Design |
| Housing Bore Dia. | 469.9 mm |
| Spring Material | Carbon Steel Garter |
| Shaft Dia. | 416.56 mm |
| Case Construction | Steel Case w/Inner Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Style | Internal |
| Lip Type | Single Lip w/Spring |
| Weight | 6.233 LB |
| EAN or UPC | 85311128667 |

