- Radial Shaft Seal
- 40.77 mm Shaft Diameter
- 71.2 mm Housing Bore Diameter
- 12.7 mm Width
| Shaft Dia. | 40.77 mm |
| Inch/Metric | Metric |
| Surface Speed [Nom] | 3,600 ft/min |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Seal Application | General Purpose |
| Lip Material | Polyacrylate |
| Temperature Range [Min] | -40 °F |
| Lip Style | Internal |
| Seal Design | Assembled Design |
| Construction | HMSHA4 |
| Spring Material | Carbon Steel Garter |
| Pressure | 10 psi |
| Temp Description | w/3.065" Flange OD |
| Temperature Range [Max] | 300 °F |
| Lip Type | Dual Lip w/One Spring |
| Housing Bore Dia. | 71.2 mm |
| Case Construction | Steel Case w/Inner Case |
| Weight | 0.081 LB |
| EAN or UPC | 85311193429 |

