- Radial Bearing Type
- Tapered Bore Type
- 131.775 mm Inside Diameter
- 207.937 mm Outside Diameter
- 228.825 mm Width
| Inch/Metric | Metric |
| Rows of Balls | Single |
| Bearing Type | Radial |
| O.D. | 207.937 mm |
| I.D. | 131.775 mm |
| Bore Type | Tapered Bore |
| Weight | 42.99 LB |
| EAN or UPC | 7316573305811 |

