- Radial Bearing Type
- Tapered Bore Type
- 127.015 mm Inside Diameter
- 208.356 mm Outside Diameter
- 225.675 mm Width
| Inch/Metric | Metric |
| Rows of Balls | Single |
| I.D. | 127.015 mm |
| Bore Type | Tapered Bore |
| O.D. | 208.356 mm |
| Bearing Type | Radial |
| Weight | 49.163 LB |
| EAN or UPC | 7316572865859 |

