- Radial Bearing Type
- Tapered Bore Type
- 127.015 mm Inside Diameter
- 207.963 mm Outside Diameter
- 271.1 mm Width
| Bore Type | Tapered Bore |
| Inch/Metric | Metric |
| O.D. | 207.963 mm |
| Rows of Balls | 1 |
| Bearing Type | Radial |
| I.D. | 127.015 mm |
| Weight | 54.675 LB |
| EAN or UPC | 7316571577975 |

