- Radial Shaft Seal
- 414.756 mm Shaft Diameter
- 465.378 mm Housing Bore Diameter
- 21.259 mm Width
| Shaft Dia. | 414.756 mm |
| Lip Type | Split |
| Housing Bore Dia. | 465.378 mm |
| Inch/Metric | Metric |
| Weight | 2.264 LB |
| EAN or UPC | 85311467018 |
| Shaft Dia. | 414.756 mm |
| Lip Type | Split |
| Housing Bore Dia. | 465.378 mm |
| Inch/Metric | Metric |
| Weight | 2.264 LB |
| EAN or UPC | 85311467018 |