Skip to content Skip to navigation menu
SKF16295

16295

Metric Radial Shaft Seal
Item #100913975
  • Radial Shaft Seal
  • 40.77 mm Shaft Diameter
  • 65.024 mm Housing Bore Diameter
  • 17.6 mm Width
SKF16295
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Shaft Seal
  • 40.77 mm Shaft Diameter
  • 65.024 mm Housing Bore Diameter
  • 17.6 mm Width
Lip Material Nitrile
Case Construction Steel Case w/o Inner Case
Spring Material Carbon Steel Garter
Shaft Dia. 40.77 mm
Surface Speed [Nom] 3,600 ft/min
Inch/Metric Metric
Misalignment & Runout (In. @ Feet Per Minute) 0.015@1000, 0.010@3600
Temperature Range [Min] -40 °F
Lip Type Dual Lip Internal w/One Spring & Single External Lip w/o Spring
Seal Design Assembled Design
Housing Bore Dia. 65.024 mm
Construction HMSHAP
Temp Description Bi-Directional Helix
Pressure 10 psi
Temperature Range [Max] 250 °F
Seal Application General Purpose
Lip Style Internal / External
Weight 0.116 LB
EAN or UPC 85311000062
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison