- Radial Shaft Seal
- 41.28 mm Shaft Diameter
- 62.53 mm Housing Bore Diameter
- 6.35 mm Width
description
- External lip seals. Designs press-fit on shaft or spindle with sealing element contacting bore. Spring-loaded styles to handle retention of fluid are also available. All styles may be used with lip facing outward to exclude dirt and permit flushing bearing and seal cavities from within. Commonly used in agricultural equipment.
| Shaft Dia. | 41.28 mm |
| Housing Bore Dia. | 62.53 mm |
| Case Construction | Steel Case w/o Inner Case |
| Cover/Compensation Ring/Plate Required | No |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.005@2000 |
| Lip Style | External |
| Spring Material | None |
| Construction | X15 |
| Inch/Metric | Metric |
| Seal Design | Bonded Design |
| Lip Type | External Lip Seal w/Spring |
| Temperature Range [Max] | 225 °F |
| Temperature Range [Min] | -40 °F |
| Lip Material | Nitrile |
| Seal Application | External Lip Seal |
| Weight | 0.082 LB |
| EAN or UPC | 85311016964 |

