- Radial Shaft Seal
- 412.75 mm Shaft Diameter
- 463.55 mm Housing Bore Diameter
- 25.4 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Shaft Dia. | 412.75 mm |
| Lip Material | Nitrile |
| Temperature Range [Min] | -40 °F |
| Lip Type | Non-Split |
| Case Construction | Steel Case w/Inner Case |
| Seal Design | Bonded Design |
| Housing Bore Dia. | 463.55 mm |
| Temperature Range [Max] | 250 °F |
| Surface Speed [Nom] | 5,000 ft/min |
| Spring Material | Carbon Steel Garter |
| Lip Style | Internal |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Seal Application | General Purpose |
| Inch/Metric | Metric |
| Construction | HDS1 |
| Cover/Compensation Ring/Plate Required | No |
| Pressure | 10 psi |
| Weight | 6.153 LB |
| EAN or UPC | 85311128551 |

