- Radial Shaft Seal
- 412.75 mm Shaft Diameter
- 457.2 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Seal Application | General Purpose |
| Lip Style | Internal |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Seal Design | Molded Design |
| Temp Description | w/4 Adjustable Lugs |
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 457.2 mm |
| Lip Type | Single Lip w/Spring |
| Pressure | 15 psi |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 412.75 mm |
| Inch/Metric | Metric |
| Construction | HDS3 |
| Surface Speed [Nom] | 5,000 ft/min |
| Case Construction | Steel Case w/Inner Case |
| Spring Material | Carbon Steel Garter |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Temperature Range [Max] | 250 °F |
| Weight | 6.073 LB |
| EAN or UPC | 85311128421 |

