- Radial Shaft Seal
- 412.75 mm Shaft Diameter
- 450.85 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Material | Nitrile |
| Cover/Compensation Ring/Plate Required | No |
| Seal Design | Bonded Design |
| Seal Application | General Purpose |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Spring Material | Carbon Steel Garter |
| Shaft Dia. | 412.75 mm |
| Temperature Range [Min] | -40 °F |
| Lip Type | Non-Split |
| Temperature Range [Max] | 250 °F |
| Case Construction | Steel Case w/Inner Case |
| Inch/Metric | Metric |
| Lip Style | Internal |
| Pressure | 10 psi |
| Construction | HDS1 |
| Surface Speed [Nom] | 5,000 ft/min |
| Housing Bore Dia. | 450.85 mm |
| Weight | 6.003 LB |
| EAN or UPC | 85311128377 |

