- Radial Shaft Seal
- 412.75 mm Shaft Diameter
- 450.85 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Material | Duralip (Carboxylated Nitrile) |
| Temperature Range [Max] | 250 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Min] | -40 °F |
| Lip Type | Single Lip w/Spring |
| Seal Design | Molded Design |
| Surface Speed [Nom] | 5,000 ft/min |
| Lip Style | Internal |
| Seal Application | General Purpose |
| Shaft Dia. | 412.75 mm |
| Housing Bore Dia. | 450.85 mm |
| Pressure | 15 psi |
| Spring Material | Carbon Steel Garter |
| Construction | HDS3 |
| Temp Description | w/4 Adjustable Lugs |
| Inch/Metric | Metric |
| Case Construction | Steel Case w/Inner Case |
| Weight | 6.003 LB |
| EAN or UPC | 85311128322 |

