- Radial Shaft Seal
- 41.28 mm Shaft Diameter
- 63.55 mm Housing Bore Diameter
- 6.35 mm Width
| Pressure | 10 psi |
| Cover/Compensation Ring/Plate Required | No |
| Seal Application | General Purpose |
| Shaft Dia. | 41.28 mm |
| Lip Material | Fluoroelastomer - Viton |
| Lip Type | Single Lip w/Spring |
| Surface Speed [Nom] | 3,600 ft/min |
| Case Construction | Stainless Steel Case w/o Inner Case |
| Temperature Range [Min] | -40 °F |
| Seal Design | Assembled Design |
| Temperature Range [Max] | 400 °F |
| Inch/Metric | Metric |
| Construction | CRWH3 |
| Housing Bore Dia. | 63.55 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Lip Style | Internal |
| Spring Material | Stainless Steel Garter |
| Weight | 0.087 LB |
| EAN or UPC | 85311016889 |

