- Radial Shaft Seal
- 41 mm Shaft Diameter
- 55 mm Housing Bore Diameter
- 7 mm Width
| Shaft Dia. | 41 mm |
| Housing Bore Dia. | 55 mm |
| Inch/Metric | Metric |
| Weight | 0.054 LB |
| EAN or UPC | 85311361552 |
| Shaft Dia. | 41 mm |
| Housing Bore Dia. | 55 mm |
| Inch/Metric | Metric |
| Weight | 0.054 LB |
| EAN or UPC | 85311361552 |