Skip to content Skip to navigation menu
SKF16122

16122

Metric Radial Shaft Seal
Item #100913967
  • Radial Shaft Seal
  • 41.859 mm Shaft Diameter
  • 59.233 mm Housing Bore Diameter
  • 15.011 mm Width
SKF16122
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Shaft Seal
  • 41.859 mm Shaft Diameter
  • 59.233 mm Housing Bore Diameter
  • 15.011 mm Width
Case Construction Rubber Covered Steel Case
Housing Bore Dia. 59.233 mm
Spring Material Carbon Steel Garter
Shaft Dia. 41.859 mm
Lip Style Internal
Construction HMSA1
Misalignment & Runout (In. @ Feet Per Minute) 0.015@1000, 0.010@3600
Temperature Range [Max] 225 °F
Seal Design Assembled Design
Pressure 10 psi
Temperature Range [Min] -65 °F
Lip Type Dual Lip w/One Spring
Lip Material Fluoroelastomer - Viton
Cover/Compensation Ring/Plate Required No
Inch/Metric Metric
Seal Application Dirt Exclusion
Weight 0.131 LB
EAN or UPC 85311279550
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison