- Radial Shaft Seal
- 41 mm Shaft Diameter
- 75 mm Housing Bore Diameter
- 11 mm Width
| Housing Bore Dia. | 75 mm |
| Shaft Dia. | 41 mm |
| Inch/Metric | Metric |
| Weight | 0.162 LB |
| EAN or UPC | 85311368100 |
| Housing Bore Dia. | 75 mm |
| Shaft Dia. | 41 mm |
| Inch/Metric | Metric |
| Weight | 0.162 LB |
| EAN or UPC | 85311368100 |