- Radial Shaft Seal
- 41.28 mm Shaft Diameter
- 60.33 mm Housing Bore Diameter
- 10.03 mm Width
description
- Dual lip design without inner cases.
| Temperature Range [Max] | 250 °F |
| Housing Bore Dia. | 60.33 mm |
| Lip Style | Internal |
| Construction | CRWA6 |
| Case Construction | Rubber Covered Steel Case |
| Lip Type | Dual Lip w/One Spring |
| Inch/Metric | Metric |
| Pressure | 50 psi |
| Seal Design | Bonded Design |
| Temperature Range [Min] | -40 °F |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 41.28 mm |
| Lip Material | Nitrile |
| Spring Material | Carbon Steel Garter |
| Seal Application | General Purpose |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Weight | 0.106 LB |
| EAN or UPC | 85311172608 |

