applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- 0
| Seal Material | Tinplate |
| Bore Type | Cylindrical |
| Inner Ring Width | 0.32 in, 8 mm |
| Outer Ring Width | 0.32 in, 8 mm |
| Seal Type | Non-Contacting Seal |
| Lubricant | Grease |
| O.D. | 1.18 in, 30 mm |
| Enclosure | Shield On Both Sides |
| Bearing Type | Deep Groove |
| Cage Material | Bearing Steel |
| Material | Bearing Steel |
| I.D. | 0.47 in, 12 mm |
| Width | 0.32 in, 8 mm |
| O.D. Type | Cylindrical |
| Inch/Metric | Metric |
| Series | 161 |
| Weight | 0.067 LB |
| EAN or UPC | 7316577016058 |

