| I.D. | 0.47 in, 12 mm |
| Series | 161 |
| Inner Ring Width | 0.32 in, 8 mm |
| O.D. Type | Cylindrical |
| Bearing Type | Deep Groove |
| Inch/Metric | Metric |
| Width | 0.32 in, 8 mm |
| Lubricant | Grease |
| Enclosure | Seal On Both Sides |
| Bore Type | Cylindrical |
| Seal Material | Nitrile Rubber (NBR) |
| Seal Type | Contacting Seal |
| Material | Bearing Steel |
| O.D. | 1.18 in, 30 mm |
| Cage Material | Bearing Steel |
| Outer Ring Width | 0.32 in, 8 mm |
| Weight | 0.064 LB |
| EAN or UPC | 7316570953749 |

