- Radial Shaft Seal
- 160 mm Shaft Diameter
- 190 mm Housing Bore Diameter
- 15 mm Width
| Housing Bore Dia. | 190 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 160 mm |
| Weight | 0.524 LB |
| EAN or UPC | 7316579047166 |
| Housing Bore Dia. | 190 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 160 mm |
| Weight | 0.524 LB |
| EAN or UPC | 7316579047166 |