- Radial Shaft Seal
- 160 mm Shaft Diameter
- 190 mm Housing Bore Diameter
- 13 mm Width
| Housing Bore Dia. | 190 mm |
| Seal Design | Assembled Design |
| Lip Type | Single Lip w/Spring |
| Temperature Range [Max] | 250 °F |
| Seal Application | General Purpose |
| Spring Material | Carbon Steel Garter |
| Lip Material | Nitrile |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Construction | CRS11 |
| Lip Style | Internal |
| Pressure | 10 psi |
| Shaft Dia. | 160 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Case Construction | Steel Case w/o Inner Case |
| Weight | 0.606 LB |
| EAN or UPC | 7316579047142 |

