- Deep Groove Bearing
- 12.6 in Inner Diameter
- 18.9 in Outer Diameter
- 1.97 in Width
- Bearing Steel Material
| Inner Ring Width | 1.97 in, 50 mm |
| I.D. | 12.6 in, 320 mm |
| Bore Type | Cylindrical |
| Cage Material | Brass |
| Width | 1.97 in, 50 mm |
| Inch/Metric | Metric |
| O.D. | 18.9 in, 480 mm |
| Series | 160 |
| O.D. Type | Cylindrical |
| Bearing Type | Deep Groove |
| Outer Ring Width | 1.97 in, 50 mm |
| Material | Bearing Steel |
| Weight | 96.783 LB |
| EAN or UPC | 7316570913569 |

