- Deep Groove Bearing
- 10.24 in Inner Diameter
- 15.75 in Outer Diameter
- 1.73 in Width
- Bearing Steel Material
| Inch/Metric | Metric |
| Outer Ring Width | 1.73 in, 44 mm |
| I.D. | 10.24 in, 260 mm |
| Width | 1.73 in, 44 mm |
| Inner Ring Width | 1.73 in, 44 mm |
| Bore Type | Cylindrical |
| O.D. | 15.75 in, 400 mm |
| Material | Bearing Steel |
| Series | 160 |
| Cage Material | Brass |
| O.D. Type | Cylindrical |
| Bearing Type | Deep Groove |
| Weight | 49.854 LB |
| EAN or UPC | 7316570970876 |

