Skip to content Skip to navigation menu
Metric Radial Shaft Seal

16045

Metric Radial Shaft Seal
Item #100913953
  • Radial Shaft Seal
  • 41.28 mm Shaft Diameter
  • 53.98 mm Housing Bore Diameter
  • 6.35 mm Width
Metric Radial Shaft Seal
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Shaft Seal
  • 41.28 mm Shaft Diameter
  • 53.98 mm Housing Bore Diameter
  • 6.35 mm Width
Seal Design Bonded Design
Lip Material Fluoroelastomer - Viton
Construction CRWAR5
Spring Material Stainless Steel Garter
Temperature Range [Max] 400 °F
Cover/Compensation Ring/Plate Required No
Inch/Metric Metric
Seal Application General Purpose
Shaft Dia. 41.28 mm
Case Construction Rubber Covered Steel Case
Pressure 50 psi
Lip Type Dual Lip w/One Spring
Temperature Range [Min] -40 °F
Misalignment & Runout (In. @ Feet Per Minute) 0.015@1000, 0.010@3600
Housing Bore Dia. 53.98 mm
Lip Style Internal
Surface Speed [Nom] 3,600 ft/min
Weight 0.088 LB
EAN or UPC 85311016551
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison