
- Deep Groove Bearing
- 8.66 in Inner Diameter
- 13.39 in Outer Diameter
- 1.46 in Width
- Bearing Steel Material
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- 0
Inch/Metric | Metric |
Capacity | Standard Capacity |
O.D. | 13.39 in, 340 mm |
Locking Device | No Locking Device |
Seal Material | None |
I.D. | 8.66 in, 220 mm |
Precision Level | Standard (ABEC 1) |
O.D. Type | Cylindrical |
Outer Ring Width | 1.46 in, 37 mm |
Width | 1.46 in, 37 mm |
Bore Type | Cylindrical |
Pre Lubricant | None |
Radial Internal Clearance | Normal |
Inner Ring Width | 1.46 in, 37 mm |
Cage Type | Metal |
Series | 160 |
Rows of Balls | Single |
Lubricant | Oil Preservative |
Bearing Design | Deep Groove Design |
Material | Bearing Steel |
Seal Type | Unsealed |
Preload Level | None |
Snap Ring | No Snap Ring |
icNumber | 7699331 |
Ball Material | Steel |
Enclosure | Open |
Precision | Standard |
Radial Internal Clearance Specification | Normal Clearance |
Cage Material | Bearing Steel |
No. in Set | Single Bearing |
Contact Angle | 0° |
Bearing Type | Deep Groove |
Origin | Single Row Radial |
Weight | 25.767 LB |
EAN or UPC | 7316577004710 |
